Beli sensor thermistor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Lascar Flex-Wire Thermistor ProbDeskripsi:Flex-wire probes are designed with a protective coating that allows them to be totally immersed in water, steam, or other liquids and gases to measure temperatures. They are commonly used in industrial applications and production environments.atribut:
- UNSPSC: 42182209
- Accuracy (°C): 1
- Brand: LASCAR
- Cable Length (ft): 3
- Cable Material: Wire
- Connector Type: Wire Leads
- Fitting Type: Wired
- For Application: AirGasLiquidSolid and Semi-SolidSurface
- For Gases: Yes
- For Liquids and Gels: Yes
- For Solids: Yes
- For Surfaces: Yes
- Maximum Temperature (°C): 200
- Maximum Temperature (°F): 392
- Minimum Temperature (°C): -40
- Minimum Temperature (°F): -40
- Probe Bend: Straight
- Probe Diameter (inch): 0.125
- Probe Length (m): 1
- Probe Sheath Material: Stainless Steel
- Probe Size (inchxm): 1/4x1
- Sensor Type: Thermistor
- Temperature Range (°C): -40 to 200
- Temperature Range (°F): -40 to 392
- Thermistor Type: 10K NTC
- COOPER ATKINS Flex-Wire Thermistor ProbDeskripsi:Flex-wire thermistor probes measure temperatures of stationary, moving, or rotating surfaces. The surfaces can be flat, round, or irregular in form. These probes have a plain, beaded flex-wire; select probes include a self-adhesive strip for semi-permanent placement or surface-temperature monitoring.atribut:
- UNSPSC: 41112210
- Accuracy (°F): ±2
- Brand: COOPER ATKINS
- Cable Length (ft): 12
- Cable Material: Polyurethane
- Connector Type: Phono
- For Air: No
- For Application: Surface
- For Gases: No
- For Liquids and Gels: No
- For Solids: No
- For Surfaces: Yes
- Head Material: Aluminium
- Includes Signal Converter: Yes
- Maximum Temperature (°C): 100
- Maximum Temperature (°F): 212
- Minimum Temperature (°C): -32
- Minimum Temperature (°F): -25
- Probe Bend: Straight
- Process Mounting: Pipe Strap
- Resistance (ohm): 10000
- Sensor Type: Thermistor
- Temperature Range (°C): -32 to 100
- Temperature Range (°F): -25 to 212
- TEMPCO Flex-Wire Thermocouple ProbDeskripsi:These probes measure and monitor temperatures of stationary, moving, or rotating surfaces. The surfaces can be flat, round, or irregular in form. Select probes are made with a self-adhesive strip for semi-permanent placement or surface temperature monitoring.atribut:
- UNSPSC: 41112206
- Accuracy (°C): ±2.2 or ±0.75%
- Brand: TEMPCO
- For Application: AppliancesDuctFood and BeverageHVACOvensPackagingPharmaceutical
- For Solids: Yes
- Includes Thermowell: No
- Maximum Wire Gauge (mm): 0.25
- Minimum Temperature (°C): 0
- Minimum Temperature (°F): 32
- Sensor Type: Thermocouple
- Enerpac Hydraulic Cylinder 30 Ton (Single Acting)Deskripsi:Product Lines : Industrial Tools- Unique GR2 Bearing Design, reduces wear, extending life- Base mounting holes enable easy fixturing- Designed for use in all positions- High strength alloy steel for durability- Redesigned cylinder thread protector for ease of use- Heavy-duty, pretensioned spring improves retraction speed- Baked enamel finish for increased corrosion resistance- CR-400 coupler and dust cap included on all models- Plunger wiper reduces contamination, extendingatribut:
- Maximum Operating Pressure (bar): 700
- Capacity Class (tonnage): 30
- Maximum Cylinder Capacity Advance (kN): 295
- Stroke (mm): 209
- Collapsed Height A (mm): 387
- Extended Height B (mm): 596
- Base Mounting Holes Thread Depth Z (mm): 16
- Base to Advance Port H (mm): 25
- Collar Thread Length X (mm): 49
- Collar Thread W (inch): 3 5/16-12UN
- Cylinder Bore Diameter E (mm): 73.0
- Cylinder Effective Area Advance (cm²): 42.9
- Material: Steel
- Oil Capacity Advance (cm³): 880
- Outside Diameter D (mm): 102
- Plunger Diameter F (mm): 57.2
- Plunger Thread Length P (mm): 25
- Plunger Type: Solid
- Return Type: Single-Acting, Spring Return
- Surface Treatment: Paint
- Daikin Air Conditioner Flash Inverteratribut:
- SNI License: Yes
- SNI Number: PCS 00237.01
- Fuji Electric Thermal Overload Relay TR-ON/3atribut:
- Compatible for: Series SC-03,SC-0,SC-05
- Fort AC-Axial Blower Fanatribut:
- Voltage (V): AC 220-240
- Frequency (Hz): 50/60
- LOVE Digital Temperature & Humidity SwitchDeskripsi:These temperature switches are equipped with thermistor-style sensors. They can help control temperature in heating and cooling applications. Special features, such as compressor defrost, dual input/output, selectable engineering units, and a real-time clock, are available with select models.atribut:
- UNSPSC: 39121549
- Switch Function: SPDT
- LOVE Flex-Wire Thermistor ProbDeskripsi:Flex-wire probes are designed with a protective coating that allows them to be totally immersed in water, steam, or other liquids and gases to measure temperatures. They are commonly used in industrial applications and production environments.atribut:
- UNSPSC: 41111938
- Accuracy (°C): ±2 at 25
- Brand: LOVE
- Cable Material: PVC
- Connector Type: Bare Wire
- For Air: Yes
- For Application: Brewing SystemsFood Service EquipmentMedical Sterilizers or EquipmentRefrigerated CabinetsWalk in CoolersWood or Pellet Boilers
- For Gases: No
- For Liquids and Gels: Yes
- For Solids: No
- For Surfaces: No
- Includes Signal Converter: No
- Maximum Temperature (°C): 105
- Maximum Temperature (°F): 221
- Minimum Temperature (°C): -50
- Minimum Temperature (°F): -58
- Probe Bend: Straight
- Process Mounting: Surface Mount
- Response Time (s): 15
- Sensor Type: PTC Sensor
- Temperature Range (°C): -50 to 105
- Temperature Range (°F): -58 to 221
- Thermistor Type: 2-Wire
- TEKIRO Adjustable Wrench EU Type (Kunci Inggris)Deskripsi:Tekiro Kunci Inggris merupakan kunci inggris berbahan chrome vanadium yang anti karat, kuat, tidak mudah patah, serta tahan lama. Kunci ini cocok untuk membuka mur atau baut, sehingga ideal untuk melengkapi alat perkakas di rumah Anda.
- SIEMENS Ntc Thermistoratribut:
- UNSPSC: 31160000
- Everlasting Glasswool BlanketDeskripsi:Glasswool adalah bahan isolasi yang terbuat dari serat kaca yang disusun menggunakan bahan pengikat menjadi tekstur yang mirip dengan wol. Glass wool mempunyai banyak kantong udara kecil yang menghasilkan sifat insulasi termal dan suara yang tinggi. Glasswool tahan sampai dengan 650˚C.atribut:
- Size (mm): 25x1200x30000
- Thickness (cm): 2.5
- Thickness (mm): 25
- Working Temperature (°C): 1350 (MAX. 1450)
- Color: Pure White
- Fire Performance: A1 Non Combustible
- Melting Point (°C): 1400
- Shrinkage on Heating (%): 3 (24-hr, 128kg/m³, 1350°C)
- Tensile Strength (MPa): 0.04
- Thermal Conductivity (W/mk): 0.16 to 0.20
- SMC Power-saving Pilot Type 2-port Solenoid Valve VXED2 Seriesatribut:
- Number of Ports: 2
- Type Of Thread: Rc
Daftar Harga sensor thermistor Terbaru March 2026
| Lascar Flex-Wire Thermistor Prob | Rp779.900 |
| COOPER ATKINS Flex-Wire Thermistor Prob | Rp1.799.900 |
| OMRON Temperature Sensor (Low Cost Type) E52 | Rp329.900 |
| TEMPCO Flex-Wire Thermocouple Prob | Rp509.900 |
| Enerpac Hydraulic Cylinder 30 Ton (Single Acting) | Rp45.999.900 |
| Daikin Air Conditioner Flash Inverter | Rp6.599.900 |
| Fuji Electric Thermal Overload Relay TR-ON/3 | Rp229.900 |
| Fort AC-Axial Blower Fan | Rp67.900 |
| LOVE Digital Temperature & Humidity Switch | Rp1.999.900 |
| LOVE Flex-Wire Thermistor Prob | Rp1.199.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)





















































































































































%20E52/htP105955641-1.jpg)

/l7P105576763-1.jpg)





/beP106846410-12.jpg)


%20E52/hbP105955623-1.jpg)

/5lP102082201-6.jpg)
%20E52-The/1uP105956066-1.jpg)